2 x 3/4 in. CC Bronze Single Strap Saddle for PVC IP
2 x 3/4 in. CC Bronze Single Strap Saddle for PVC IP
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 3/4"
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Material:
- Bronze
- Tap Size:
- 3/4