20 in. Cast Iron Flanged Gate Valve
20 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psig
- UL Listed:
- No
- Valve Size:
- 20 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve