20 in. Saddle
20 in. Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For cast iron/ductile iron/PVC/steel pipe
Documents
Specifications
- Application:
- Cast Iron Pipe, Drilling Machine, Tapping
- Brand Model Compatibility:
- A-3™
- Fits Pipe Size:
- 18-1/8 in - 22-3/4 in
- Product Type:
- Saddle
- Size:
- 20 in