This product requires certification to purchase.

20 x 8 in. Mechanical Joint Ductile Iron Reducing Sleeve

Mueller Company

20 x 8 in. Mechanical Joint Ductile Iron Reducing Sleeve

  • Fast #
  • Part #MH61520X
  • Item #1784147
  • Manufacturer Part #MH61520X
5 out of 5 Customer Rating
Brand image
Mueller Company

20 x 8 in. Mechanical Joint Ductile Iron Reducing Sleeve

  • Fast #
  • Part #MH61520X
  • Item #1784147
  • Manufacturer Part #MH61520X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
20 in
Fitting Type:
Reducing, Sleeve
Material:
Ductile Iron
Tap Size:
8 in