This product requires certification to purchase.

1-1/2 x 3 in. Stainless Steel Repair Clamp

Mueller Company

200 Series 1-1/2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M21230190
  • Item #1444427
  • Manufacturer Part #212-3-0190
5 out of 5 Customer Rating
Brand image
Mueller Company

200 Series 1-1/2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M21230190
  • Item #1444427
  • Manufacturer Part #212-3-0190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Repair holes
  • Repair splits
  • Heavy bolt shoulders prevent turning in lug
  • Steel bolt has rolled, spin-fit threads to speed installation
  • Heavy, hex nut provides more thread contact for greater strength
  • Type 304L stainless steel band
  • Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
  • Maximum water working pressure for properly installed clamps with nuts tightened to 500 inch-pounds torque*: 1/2" - 4" 350 psig (2400 kPa/24 barg); 6" - 8" 200 psig (1375 kPa/14 barg); 10" - 12" 150 psig; 14" - 16" 100 psig (700kPa/7 barg), 18" - 24" 60 psig
  • Requires Certification

Specifications

Application:
Steel Pipe
Collection:
200 Series
Diameter - Outside:
1-9/10 in
Fits Pipe Size:
1-1/2 in
Length:
3 in
Material:
Ductile Iron, Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure - Maximum:
175 psi
Product Type:
Repair Clamp
UL Listed:
No