This product requires certification to purchase.

1 x 3 in. Stainless Steel Repair Clamp

Mueller Company

200 Series Pipe-Saver® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M210030131
  • Item #3966310
  • Manufacturer Part #210-03-0131
4.5 out of 5 Customer Rating
Brand image
Mueller Company

200 Series Pipe-Saver® 1 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M210030131
  • Item #3966310
  • Manufacturer Part #210-03-0131
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Repair holes
  • Repair splits
  • Heavy bolt shoulders prevent turning in lug
  • Steel bolt has rolled, spin-fit threads to speed installation
  • Heavy, hex nut provides more thread contact for greater strength
  • Type 304L stainless steel band
  • Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
  • Maximum water working pressure for properly installed clamps with nuts tightened to 500inch-pounds torque: 1/2 in.-4 in. 350 psig (2400 kPa/24 barg); 6 in.-8 in. 200 psig (1375 kPa/14 barg);10 in.-12 in. 150 psig; 14 in.-16 in. 100 psig (700 kPa/7 barg),18 in. - 24 in. 60 psig (425 kPa/4 barg)
  • Requires Certification

Specifications

Collection:
200 Series Pipe-Saver®
Diameter - Outside:
1-31/100 in
Fits Pipe Size:
1 in
Length:
3 in
Material:
Ductile Iron, High Carbon Steel, Stainless Steel, Steel
Material Type:
304L
Product Type:
Repair Clamp