2 x 12 in. Stainless Steel Repair Clamp
200 Series Pipe-Saver® 2 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Repair hole
- Repair splits
- Heavy bolt shoulders prevent turning in lug
- Steel bolt has rolled, spin-fit threads to speed installation
- Heavy, hex nut provides more thread contact for greater strength
- Type 304L stainless steel band
- Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
- Maximum water working pressure for properly installed clamps with nuts tightened to 500 inch-pounds torque : 1/2 in - 4 in 350 psig (2400 kPa/24 brag); 6 in - 8 in 200 psig (1375 kPa/14 brag);10 in - 12 in 150 psi; 14 in - 16 in 100 psi (700 kPa/7 brag), 18 in - 24 in 60 psi (425 kPa/4 brag)
Specifications
- Application:
- Steel Pipe
- Collection:
- 200 Series Pipe-Saver®
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- Length:
- 12 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304L, NBR
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psig
- Product Type:
- Repair Clamp
- UL Listed:
- No