This product requires certification to purchase.

3 x 1-1/4 in. Pipe Repair Clamp

Mueller Company

200 Series Pipe-Saver® 3 x 1-1/4 in. Pipe Repair Clamp

  • Fast #
  • Part #M220030166
  • Item #4355128
  • Manufacturer Part #220-03-0166
4.5 out of 5 Customer Rating
Brand image
Mueller Company

200 Series Pipe-Saver® 3 x 1-1/4 in. Pipe Repair Clamp

  • Fast #
  • Part #M220030166
  • Item #4355128
  • Manufacturer Part #220-03-0166
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Repair holes
  • Repair splits
  • Heavy bolt shoulders prevent turning in lug
  • Steel bolt has rolled, spin-fit threads to speed installation
  • Heavy, hex nut provides more thread contact for greater strength
  • Type 304L stainless steel band
  • Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
  • Requires Certification

Specifications

Collection:
200 Series Pipe-Saver®
Fits Pipe Size:
1-1/4 in
Length:
3
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304L, NBR
Product Type:
Repair Clamp