This product requires certification to purchase.

6 x 12 in. Stainless Steel Repair Clamp

Mueller Company

200 Series Pipe-Saver® 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M220120662
  • Item #4375814
  • Manufacturer Part #220-12-0662
5 out of 5 Customer Rating
Brand image
Mueller Company

200 Series Pipe-Saver® 6 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M220120662
  • Item #4375814
  • Manufacturer Part #220-12-0662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Repair hole
  • Repair splits
  • Heavy bolt shoulders prevent turning in lug
  • Steel bolt has rolled, spin-fit threads to speed installation
  • Heavy, hex nut provides more thread contact for greater strength
  • Type 304L stainless steel band
  • Ductile iron lugs are shaped to provide uniform clamping pressure on pipe
  • Maximum water working pressure for properly installed clamps with nuts tightened to 500 inch-pounds torque : 1/2 in - 4 in 350 psig (2400 kPa/24 brag); 6 in - 8 in 200 psig (1375 kPa/14 brag);10 in - 12 in 150 psi; 14 in - 16 in 100 psi (700 kPa/7 brag), 18 in - 24 in 60 psi (425 kPa/4 brag)
  • Requires Certification

Specifications

Application:
Steel Pipe
Collection:
200 Series Pipe-Saver®
Diameter - Outside:
6-5/8 in
Fits Pipe Size:
6 in
Length:
12 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304L, NBR
NSF Certified:
No
Pressure - Maximum:
350 psig
Product Type:
Repair Clamp
UL Listed:
No