1 x 3 in. Stainless Steel Repair Clamp
230 Series Mini-Band™ 1 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full circumferential single band repair clamps shall have a minimum material standard of 304 stainless steel band, bolt assembly and hardware
- Compact, convenient size - Small size fits in tight spaces, available to repair 1/2 in. to 2 in. pipes made of Copper, PVC or Steel
- Bands - Are made of type 304L stainless steel with ductile iron lugs
- Pressure rating - For properly installed clamp: 150 psi (1025 kPa/10 brag) on steel or copper - 60 psi (425 kPa/4 brag) on PVC
- Bolts - Are zinc plated steel and have spin-fit threads to speed installation 304 stainless steel bolts and nuts are optional
- 304L stainless steel "gap bridges" - Stainless steel plates recessed and bonded to gasket assure uniform sealing pressure all around pipe circumference
Specifications
- Application:
- Copper Pipe, PVC Pipe, Steel Pipe
- Coating:
- Zinc Plated
- Collection:
- 230 Series Mini-Band™
- Diameter - Outside:
- 1-1/8 in
- Fits Pipe Size:
- 1 in
- Length:
- 3 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304L, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- UL Listed:
- No