12 mj rw or gate vlv full di baba
2300 Series 12 mj rw or gate vlv full di baba
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets or exceeds all applicable requirements of ANSI/AWWA C-509 standard, UL 262 listed, FM 1120/1130 approved and certified to NSF/ANSI/CAN 61 and 372
- Standard mechanical joint ends comply with ANSI/AWWA C-111
- Iron body with nominal 10 mil Pro-Gard® fusion bonded epoxy-coated interior and exterior surfaces
- Epoxy-coating meets or exceeds all applicable requirements of ANSI/AWWA C-550 standard
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Triple O-ring seal stuffing box (two above the thrust collar and 1 below)
- 2 in square wrench nut - open left or open right
- Designed for potable water applications
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C509, ANSI C111
- ASTM:
- ASTM A-536, ASTM A-126, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-111
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2300 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 14
- MSS:
- MSS SP-60
- Material:
- Bronze, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 316, Acetal Copolymer, Nitrile
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water
- Type:
- MAA23622312OR
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Fire