This product requires certification to purchase.

10 in. Slip Cast Iron Open Left Resilient Wedge Gate Valve

Mueller Company

2360 Series™ 10 in. Slip Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA23604010OL
  • Item #1253288
  • Manufacturer Part #A-2360-40
5 out of 5 Customer Rating
Brand image
Mueller Company

2360 Series™ 10 in. Slip Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA23604010OL
  • Item #1253288
  • Manufacturer Part #A-2360-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL listed, FM approved, and certified to ANSI/NSF 61
  • Slip-on ends fit plain end of classes 150, 200 and 250 cast iron; ductile iron and classes 150 and 200 cast iron O.D. PVC
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550 Standard and is certified to ANSI/NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple o-ring seal stuffing box (2 upper & 1 lower o-rings), with fourth o-ring serving as dirt seal
  • 2 in. square wrench nut (optional handwheel available) – open left or open right
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI C509, ANSI C550
ASTM:
ASTM B-138, ASTM B-62, ASTM B-98 C66100/H02
AWWA:
AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Epoxy
Collection:
2360 Series™
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
Yes
Length:
18-43/100
Material:
Cast Iron, Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
400