4 in. Mechanical Joint x Flanged Resilient Wedge Open Right Non-Rising Tapping Valve with Accessories
2360 Series 4 in. Mechanical Joint x Flanged Resilient Wedge Open Right Non-Rising Tapping Valve with Accessories
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM B-138, ASTM B-98, ASTM D-2000
- Coating:
- Epoxy
- Collection:
- 2360 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Height:
- 9-3/25 in
- Length:
- 11-9/10 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising