6 in. Flanged Cast Iron Resilient Seated Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

2360 Series™ 6 in. Flanged Cast Iron Resilient Seated Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2360 Series™ 6 in. Flanged Cast Iron Resilient Seated Resilient Wedge Gate Valve

  • Fast #
  • Part #MP236006U
  • Item #2445610
  • Manufacturer Part #060P236006LN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL listed, FM approved, and certified to ANSI/NSF 61
  • Products sold in select areas only
  • Non-rising stem (NRS)
  • Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550 Standard and is certified to ANSI/NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Flanged end dimensions and drilling comply with ANSI B16.1, class 125
  • Handwheel (2 in square wrench nut optional) – open left or open right
  • Triple o-ring seal stuffing box (2 upper & 1 lower o-rings), with fourth o-ring serving as dirt seal
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-62
AWWA:
AWWA C-509, AWWA C-550
Application:
Fire Protection
Coating:
Fusion Epoxy
Collection:
2360 Series™
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
10-1/2 in
Material:
Cast Iron, Ductile Iron
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Material:
Cast Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
154 lb