This product requires certification to purchase.

8 in. Slip Cast Iron Open Right Resilient Wedge Gate Valve

Mueller Company

2360 Series™ 8 in. Slip Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236040XOR
  • Item #2138971
  • Manufacturer Part #080A236040RN 9000
4.8 out of 5 Customer Rating
Brand image
Mueller Company

2360 Series™ 8 in. Slip Cast Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236040XOR
  • Item #2138971
  • Manufacturer Part #080A236040RN 9000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, UL listed, FM approved, and certified to ANSI/NSF 61
  • Slip-on ends fit plain end of classes 150, 200 and 250 cast iron; ductile iron and classes 150 and 200 cast iron O.D. PVC
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550 Standard and is certified to ANSI/NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple o-ring seal stuffing box (2 upper & 1 lower o-rings), with fourth o-ring serving as dirt seal
  • 2 in. square wrench nut (optional handwheel available) – open left or open right
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Length
17-22/25 in
Pressure Class
125#
Pressure - Maximum
500 psig
Valve Size
8 in
Weight
260 lb
Characteristics & Features
Coating
Fusion Epoxy
Collection
2360 Series™
Material
Cast Iron, Ductile Iron
Valve Body Material
Cast Iron
Valve Body Style
Open Right
Valve Disc Material
Ductile Iron
Valve Operator
Wrench
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI C509, ANSI C550
Application
Potable Water
ASTM
ASTM B-138, ASTM B-62, ASTM B-98 C66100/H02
AWWA
AWWA C-509, AWWA C-550
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
UL 262
Waterworks Application
Water