This product requires certification to purchase.

3/4 in. CC Taper Threaded x Pack Joint Brass Ball Valve Corporation Stop

Mueller Company

3/4 in. CC Taper Threaded x Pack Joint Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MP25008NF
  • Item #4309387
  • Manufacturer Part #P25008 250N
4.1 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CC Taper Threaded x Pack Joint Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MP25008NF
  • Item #4309387
  • Manufacturer Part #P25008 250N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
3/4