This product requires certification to purchase.

3/4 in. CC x Flare Cast Brass Alloy Ball Corp Valve

Mueller Company

3/4 in. CC x Flare Cast Brass Alloy Ball Corp Valve

  • Fast #
  • Part #MB25000NF
  • Item #3715697
  • Manufacturer Part #025000 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CC x Flare Cast Brass Alloy Ball Corp Valve

  • Fast #
  • Part #MB25000NF
  • Item #3715697
  • Manufacturer Part #025000 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Straight design allows maximum flow with minimum pressure loss
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Extra strong key to ball connection provides strong, reliable performance and resists breakage
  • Stem rotation full 360 degree
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • True bi-directional flow capability in all styles
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Flare
End Connections:
CC x Flare
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-19/20
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
Nitrile, EPDM
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Buna-N
Valve Size:
3/4 in