This product requires certification to purchase.

3/4 in. Compression Cast Brass Alloy Ball Curb Valve

Mueller Company

3/4 in. Compression Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB25209NF
  • Item #4326269
  • Manufacturer Part #025209 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Compression Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB25209NF
  • Item #4326269
  • Manufacturer Part #025209 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow-out proof stem design prevents separation and assures dependable, safe operation
  • Optimized key to ball connection provides strong, reliable performance and resists breakage
  • Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
  • End piece O-ring provides secondary seal to prevent leakage
  • Quarter turn check is integrally cast on body to assure positive action
  • Fluorocarbon coated ball ensures smooth, easy turning operation
  • Stainless steel reinforced seat assures reliable seal under full flow and pressure
  • Heavy brass components constructed of solid brass
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-23/39 in
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
303, EPDM
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Weight:
2.2 lb