This product requires certification to purchase.

3/4 in. Copper Flared Nut x FIP Brass Coupling

Mueller Company

3/4 in. Copper Flared Nut x FIP Brass Coupling

  • Fast #
  • Part #MH15450NF
  • Item #3715665
  • Manufacturer Part #015450 250N
4 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Copper Flared Nut x FIP Brass Coupling

  • Fast #
  • Part #MH15450NF
  • Item #3715665
  • Manufacturer Part #015450 250N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
  • Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
FPT
End Connections:
Flare x FPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/25
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes