This product requires certification to purchase.

3/4 in. CTS Brass Union

Mueller Company

3/4 in. CTS Brass Union

  • Fast #
  • Part #MH15406NF
  • Item #3715634
  • Manufacturer Part #015406 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CTS Brass Union

  • Fast #
  • Part #MH15406NF
  • Item #3715634
  • Manufacturer Part #015406 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For use with CTS PE tubing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No