This product requires certification to purchase.

3/4 in. FIPS Cast Brass Alloy Ball Curb Valve

You last purchased this on
 
Mueller Company

3/4 in. FIPS Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MH10288NF
  • Item #4308983
  • Manufacturer Part #010288 250N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 in. FIPS Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MH10288NF
  • Item #4308983
  • Manufacturer Part #010288 250N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy, Stainless Steel
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
3/4 in