This product requires certification to purchase.

3/4 in. FIPS Cast Brass Alloy Straight Ball Service Valve

Mueller Company

3/4 in. FIPS Cast Brass Alloy Straight Ball Service Valve

  • Fast #
  • Part #MB20200NF
  • Item #3715800
  • Manufacturer Part #020200 250N
3.1 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. FIPS Cast Brass Alloy Straight Ball Service Valve

  • Fast #
  • Part #MB20200NF
  • Item #3715800
  • Manufacturer Part #020200 250N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
  • Blow-out-proof stem prevents stem ejection and assures reliability
  • True bi-directional flow capability in all styles
  • Quarter-turn check is located under the valve cap
  • Location and strength of material around the check help prevent breakage or leaks should overtorquing occur
  • The enlarged cap on curb valves is easy to locate and turn in the curb box or pit
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
Nitrile, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Weight:
1.4