3/4 in. MIPT x Flare Water Service Brass Stop
3/4 in. MIPT x Flare Water Service Brass Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62 C83600
- End Connection 1:
- MIPT
- End Connection 2:
- Flare
- End Connections:
- MIPT x Flare
- Fitting Type:
- Stop, Straight
- Inlet Service Size:
- 3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass Alloy
- OutletMeter Size:
- 3/4