3/4 in. Pack Joint x Female Copper Flare Thread Brass Straight Coupling
3/4 in. Pack Joint x Female Copper Flare Thread Brass Straight Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Straight coupling
- Mueller pack joint connection for CTS O.D. tubing x female copper flare thread
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Female Flare
- End Connections:
- Pack Joint x Female Flare
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper Alloy, Plastic, Rubber
- Material Type:
- C83600, EPDM, Polypropylene
- NSF Certified:
- No