3/4 in. Pack Joint x Meter Swivel Nut Brass Coupling
3/4 in. Pack Joint x Meter Swivel Nut Brass Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Straight meter coupling
- Mueller pack joint IPS PE pipe x meter swivel nut
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-200
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No