This product requires certification to purchase.

3/4 in. Threaded x Pack Joint Brass and Stainless Steel Ball Valve Corporation Stop

Mueller Company

3/4 in. Threaded x Pack Joint Brass and Stainless Steel Ball Valve Corporation Stop

  • Fast #
  • Part #ME25009NF
  • Item #4309253
  • Manufacturer Part #E25009 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Threaded x Pack Joint Brass and Stainless Steel Ball Valve Corporation Stop

  • Fast #
  • Part #ME25009NF
  • Item #4309253
  • Manufacturer Part #E25009 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mueller® 300 ball corporation valve
  • Inlet: AWWA taper (Mueller® “CC”) thread outlet: Mueller® pack joint for IPS PE pipe
  • Sizes: 3/4 in., 3/4 in. x 1 in., 1 in., 1-1/2 in., 2 in
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Pack Joint
End Connections:
CC x Pack Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-83/100 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Valve Size:
3/4 in