3/4 x 1/16 in. Rubber Meter Gasket
3/4 x 1/16 in. Rubber Meter Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/16 in
- Fitting Sizes:
- 3/4 in x 1/16 in
- Material:
- Rubber
- Waterworks Application:
- Water