This product requires certification to purchase.

3/4 x 1 in. CTS Compression Angle Meter Ball Valve

You last purchased this on
 
Mueller Company

3/4 x 1 in. CTS Compression Angle Meter Ball Valve

  • Fast #
  • Part #MB24258NFG
  • Item #3796760
  • Manufacturer Part #024258 215N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 x 1 in. CTS Compression Angle Meter Ball Valve

  • Fast #
  • Part #MB24258NFG
  • Item #3796760
  • Manufacturer Part #024258 215N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
300L
Valve Size:
1 in x 3/4 in