This product requires certification to purchase.

3/4 x 1 in. Water Service Brass Bushing

Mueller Company

3/4 x 1 in. Water Service Brass Bushing

  • Fast #
  • Part #MH10879NFG
  • Item #7252480
  • Manufacturer Part #H-10879
4.5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 x 1 in. Water Service Brass Bushing

  • Fast #
  • Part #MH10879NFG
  • Item #7252480
  • Manufacturer Part #H-10879
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
3/4
Fitting Size 2:
1
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber, Brass
NSF Certified:
No