This product requires certification to purchase.

3/4 x 3/4 in. FIP Angle Valve

Mueller Company

3/4 x 3/4 in. FIP Angle Valve

  • Fast #
  • Part #MH14265F
  • Item #1813017
  • Manufacturer Part #H-14265
3.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 x 3/4 in. FIP Angle Valve

  • Fast #
  • Part #MH14265F
  • Item #1813017
  • Manufacturer Part #H-14265
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
OutletMeter Size:
3/4 in