This product requires certification to purchase.

3/4 x 3/4 in. FIP x Meter Straight Valve

Mueller Company

3/4 x 3/4 in. FIP x Meter Straight Valve

  • Fast #
  • Part #MH14351NF
  • Item #4424395
  • Manufacturer Part #014351 250N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 x 3/4 in. FIP x Meter Straight Valve

  • Fast #
  • Part #MH14351NF
  • Item #4424395
  • Manufacturer Part #014351 250N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
Meter
End Connections:
FIPS x Meter
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psig