3/4 in. CTS x FIP 90 Degree Bend
INSTA-TITE® 3/4 in. CTS x FIP 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- Collection:
- INSTA-TITE®
- End Connection 1:
- Pack Joint
- End Connection 2:
- FIPT
- End Connections:
- Pack Joint x FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Bend, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes