This product requires certification to purchase.

3/4 in. FIPS x Meter Swivel Nut Cast Brass Alloy Metering Valve

Mueller Company

3/4 in. FIPS x Meter Swivel Nut Cast Brass Alloy Metering Valve

  • Fast #
  • Part #MB24351RNF
  • Item #4425222
  • Manufacturer Part #024351 R 250N
3.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. FIPS x Meter Swivel Nut Cast Brass Alloy Metering Valve

  • Fast #
  • Part #MB24351RNF
  • Item #4425222
  • Manufacturer Part #024351 R 250N
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
Nitrile, EPDM
OutletMeter Size:
3/4
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
3/4 in
Weight:
1.5