This product requires certification to purchase.

3/4 in. IPS x FIPT Brass Curb Valve

Mueller Company

3/4 in. IPS x FIPT Brass Curb Valve

  • Fast #
  • Part #MH15128NF
  • Item #4309511
  • Manufacturer Part #015128 250N
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. IPS x FIPT Brass Curb Valve

  • Fast #
  • Part #MH15128NF
  • Item #4309511
  • Manufacturer Part #015128 250N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Push-to-Connect
End Connection 2:
FIPT
End Connections:
Push-to-Connect x FIPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in