3/4 x 3/4 in. Flared x FIPT Brass Curb Stop
3/4 x 3/4 in. Flared x FIPT Brass Curb Stop
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- FIPT
- End Connections:
- Flare x FIPT
- Inlet Service Size:
- 3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 3/4