3/8 x 1-3/4 in. Cutter 1 Piece
3/8 x 1-3/4 in. Cutter 1 Piece
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- D-5™ Drilling Machine
- Diameter:
- 1-3/4 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Tool Type:
- Cutter