3 x 1 in. IP Bronze Single Strap Saddle
3 x 1 in. IP Bronze Single Strap Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on IPS PVC pipe
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1 in