30 in. Saddle
30 in. Saddle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Cast Iron Pipe, Drilling Machine, Steel Pipe, Tapping
- Brand Model Compatibility:
- A-3™
- Fits Pipe Size:
- 25-3/4 in - 35 in
- Product Type:
- Saddle
- Size:
- 30 in