7 ft. Cast Iron Curb Box with Minneapolis Pattern Base
300™ Ball 7 ft. Cast Iron Curb Box with Minneapolis Pattern Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- 300™ Ball
- Diameter - Inside 1:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Cast Iron
- Product Type:
- Curb Box