3/4 in. CC Taper Threaded x Compression Brass Ball Valve Corporation Stop
3/4 in. CC Taper Threaded x Compression Brass Ball Valve Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nylon insulator - has high dielectric, compressive and impact strength
- Brass parts - designed to absorb tensile and bending forces from piping
- Insulator skirt-is extra long to resist electrical bridging or shorting
- Beveled flange increases compressive bearing area for added strength, design assures reliable seal between nylon and brass tailpiece
- O-ring seal is retained in groove if tailpiece is removed to prevent o-ring loss, assures positive seal in union
- Convenience and reliability
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-23/39 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 300 psi
- Valve Seat Material:
- Buna-N