This product requires certification to purchase.

3/4 in. CC x MIP Corporation Stop

Mueller Company

3/4 in. CC x MIP Corporation Stop

  • Fast #
  • Part #MH10003NF
  • Item #3796671
  • Manufacturer Part #010003 250N
3.6 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CC x MIP Corporation Stop

  • Fast #
  • Part #MH10003NF
  • Item #3796671
  • Manufacturer Part #010003 250N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Straight through design allows maximum flow with minimum pressure loss
  • Key and body are precision machined to assure sealing surfaces match
  • Key nut is designed so overtightening will strip stem threads instead of breaking stem
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
MPT
End Connections:
CC x MPT
Inlet Service Size:
3/4
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
5-17/20
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4
Pressure - Maximum:
100 psi