This product requires certification to purchase.

3/4 in. CTS Compression x MIPT Water Service Brass Tee

Mueller Company

3/4 in. CTS Compression x MIPT Water Service Brass Tee

  • Fast #
  • Part #MH15387NF
  • Item #4308403
  • Manufacturer Part #015387 250N
4.9 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. CTS Compression x MIPT Water Service Brass Tee

  • Fast #
  • Part #MH15387NF
  • Item #4308403
  • Manufacturer Part #015387 250N
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Service tee
  • Mueller 110 conductive compression connection for CTS O.D.* tubing x 110 conductive compression connection for CTS O.D.* tubing x MI.P. thread
  • Sizes: 3/4 in., 3/4 in. x 3/4 in. x 1 in. and 1 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
MIPT
End Connections:
Compression x Compression x MIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes