This product requires certification to purchase.

3/4 in. FIP Meter Ball Valve

Mueller Company

3/4 in. FIP Meter Ball Valve

  • Fast #
  • Part #MH14265NF
  • Item #3796735
  • Manufacturer Part #014265 215N
4.7 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. FIP Meter Ball Valve

  • Fast #
  • Part #MH14265NF
  • Item #3796735
  • Manufacturer Part #014265 215N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
Meter
End Connections:
FPT x Meter
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
OutletMeter Size:
3/4 in
Valve Size:
3/4 in
Weight:
1.5 lb