3/4 in. Flared x FIPT Brass Curb Valve

Part #MH15184NF  |  Item #4308359  |  Manufacturer Part #015184 250N

$73.88 EACH
(Pricing is for 3/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: FIPT

End Connections: Flared x FIPT

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in