This product requires certification to purchase.

3/4 in. Insert Brass Coupling

Mueller Company

3/4 in. Insert Brass Coupling

  • Fast #
  • Part #MH12215NF
  • Item #4309153
  • Manufacturer Part #012215 250N
4.2 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. Insert Brass Coupling

  • Fast #
  • Part #MH12215NF
  • Item #4309153
  • Manufacturer Part #012215 250N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No