This product requires certification to purchase.

3/4 in. IP Threaded Brass Corporation Stop

Mueller Company

3/4 in. IP Threaded Brass Corporation Stop

  • Fast #
  • Part #MH9979NF
  • Item #4309582
  • Manufacturer Part #009979 250N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. IP Threaded Brass Corporation Stop

  • Fast #
  • Part #MH9979NF
  • Item #4309582
  • Manufacturer Part #009979 250N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
3/4 in