This product requires certification to purchase.

3/4 in. IPS x FIP Brass Coupling

Mueller Company

3/4 in. IPS x FIP Brass Coupling

  • Fast #
  • Part #MH15454F
  • Item #124193
  • Manufacturer Part #015454 250
5 out of 5 Customer Rating
Brand image
Mueller Company

3/4 in. IPS x FIP Brass Coupling

  • Fast #
  • Part #MH15454F
  • Item #124193
  • Manufacturer Part #015454 250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connecting IPS PE pipe to FIP thread
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No