3/4 in. MIP Brass Meter Coupling
3/4 in. MIP Brass Meter Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- MIPS
- End Connections:
- Meter x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No