3/4 in. Pack Joint Compression x FIPT Curb Valve
3/4 in. Pack Joint Compression x FIPT Curb Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FIPT
- End Connections:
- Pack Joint x FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3/4 in