3/4 x 3/4 in. CC x CTS Compression Corporation Stop3/4 x
3/4 x 3/4 in. CC x CTS Compression Corporation Stop3/4 x
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ground key corporation valve
- Inlet: AWWA taper (Mueller® “CC”) thread Outlet: Mueller® INSTA-TITE CTS PE tubing
- Sizes: 3/4", 3/4"x1", 1"
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 175 psi
- Valve Size:
- 3/4 in